John Dow JDI-16DC-E 16 Gallon Portable Oil Drain is designed for use only with pump assist used oil evacuation systems (does not use air assist for evacuation).
Features:
16-gallon heavy-duty steel tank
Top mounted evacuation port
Reinforced 16' deep drawn "centered' funnel
4-caster design provides superior stability and mobility
Casters are oil and chemical resistant for longer life
Tank mounted fluid level sight gauge
Molded poly tool tray
Specifications:
Gallons: 16-gallon
Material: Steel
Funnel Size: 16"
Wheel Size: 4" Casters
Height Adjustment: 50" to 70"
Weight: 63 lbs.
PRICE
$615.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
JohnDow Crew Chief 22-Gallon Oil Drain is ideal for high volume automotive service facilities. This oil drain is constructed of high impact polypropylene which is virtually indestructible. The built in filter drain holds 4 to 5 standard automotive filters. The molded tool pocket keeps wrenches, pliers and other tools readily accessible. The oil drain also includes a 2 in. port opening that allows easy access from the top of the drain for oil evacuation. Features: 22-Gallon poly tank Virtually indestructable high-impact polyethylene drain Designed for the high-volume automotive service ...
This Lisle Oil Lift Drain 11102 is a specially shaped, translucent jug that holds 8 gallons. The reinforced base will not warp with hot oil. This item has a wide working range from 36 1/2" to 74". The lower center of gravity increases stability and four 2 1/2" ball bearing wheels swivel and roll easily. Also this lift drain has a heavy-duty adjustment clamp, a large handle, and a big pour spout with threaded cap. The large 15" funnel has a strainer built-in to catch drain plugs.
JohnDow 17-Gallon Low Profile Oil Drain is perfect for use with heavy-duty trucks, buses, RV's and other low profile heavy-duty equipment. This oil drain is ideal for use with oil and engine coolants and can be used with pump assist evacuation system or optional 110V electric pump. This high-impact polyethylene tank is strong, durable, dent resistant, and lightweight for easy handling. Features: 17-Gallon Capacity Made of High-Impact Polypropylene Size: 49"L x 29-1/2"W x 7-3/4"H T-handle folds easily for stoarge and has cleats to hold discharge hose Lightweight and resists dents Perfect ...
JohnDow 25-Gallon Cap Steel Low Profile Oil Drain with Pump is a high-capacity drain is designed for high volume vehicles. The oil drain is constructed of rugged steel and includes a self-contained electric pump evacuation system. Features: 25-gallon measured capacity (22-gallon functional capacity) Low-profile drain (8") for large-volume vehicles. Size 48"L x 25"W x 8"H. 10' evacuation hose Baffled reservoir prevents splashing when moved. 38" T-handle folds down flat for easy storage. 6" industrial casters for easy handling. Expanded metal shield reduces splash. 110v electric pump.