Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




80/20 Inc

Model # :T9FB3144744

MPN #: 45-4545-LITE-6.05M

80/20® 45 Series 1-3/4" x 1-3/4" Lite Four T-Slotted Extrusion Profile, 238-3/16"L Stock Bar

Product Description
45-4545-Lite is a 1-3/4"W x 1-3/4"H lite 45 series square T-slot profile with four open T-slots, one on each 1-3/4"H face. The profile is smooth, which makes it resistant to dirt and debris buildup while also being easy to clean. The 45-4545-Lite profile is compatible with all 45 series fasteners. This light profile lends itself to clean room applications, guards, enclosures, or workstations. The four open T-slots enable access from any direction and are useful for mounting accessories.

PRICE
$209.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length238-3/16
Width1-3/4 in
Height1-3/4 in
Weight0.1 lbs

Product Details

TypeT-Slotted Extrusion Profile
ColorSilver
Series45 Series
Finish TypeAnodize
MaterialAluminum
DescriptionLite Four T-Slotted Extrusion Profile
Manufacturers Part Number45-4545-LITE-6.05M
Grade6005A – T61
Brand80/20 Inc