- Compatible with 28mm pipes
- Using two H-13NP creates the HJ-13NP joint set
- Chrome-plated with antistatic properties (ESD)
80/20® Flex pipe Parallel Joint For 28mm Pipes, Steel, Chrome Plating
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$1.43
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2-11/16 |
| Width | 1-5/16 in |
| Height | 11/16 in |
Product Details
| Type | Parallel Joint |
| Finish Type | Chrome Plating |
| Material | Steel |
| Series | Pipe |
| Manufacturers Part Number | H-13NP |
| Brand | 80/20 Inc |