80/20® Flex pipe Double Tee Joint, Cathodic Electrodeposition
Write a Review
|
Questions & Answers (0)
Product Description
Great solution for Parallel and Double Piping!
Generally used to reinforce the load bearing capacity of structures, the H-21 can also be used as a thrust bearing.
The H-21 is a black Double Tee Joint used to assemble the HJ-21 joint set. This joint can be used to strengthen structures or to create an edge on a flow rack or rack.
Just like the popular H-13 format, our Double Tee Joint H-21 takes it to the next level. Instead of using two HJ-1s for your parallel or double piping needs, the H-21 offers a stronger, faster and less expensive assembly process. Note that this fitting requires only 1 nut and 1 bolt for assembly.
Designed with the same spacing as H-13, the H-21 seamlessly integrates with existing setups, making it a versatile and convenient choice for various situations.
Experience the efficiency and reliability of the Double Tee Join as it works harmoniously with Creform's H-10 and H-9.
Generally used to reinforce the load bearing capacity of structures, the H-21 can also be used as a thrust bearing.
The H-21 is a black Double Tee Joint used to assemble the HJ-21 joint set. This joint can be used to strengthen structures or to create an edge on a flow rack or rack.
Just like the popular H-13 format, our Double Tee Joint H-21 takes it to the next level. Instead of using two HJ-1s for your parallel or double piping needs, the H-21 offers a stronger, faster and less expensive assembly process. Note that this fitting requires only 1 nut and 1 bolt for assembly.
Designed with the same spacing as H-13, the H-21 seamlessly integrates with existing setups, making it a versatile and convenient choice for various situations.
Experience the efficiency and reliability of the Double Tee Join as it works harmoniously with Creform's H-10 and H-9.
PRICE
$2.22
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3-1/4 |
Product Details
| Manufacturers Part Number | H-21 |
| Type | Double Tee Joint |
| Finish Type | Cathodic Electrodeposition |
| Material | Steel |
| Brand | 80/20 Inc |