80/20® Flex pipe Double Tee Joint, Chrome Plated
Write a Review
|
Questions & Answers (0)
Product Description
Great solution for Parallel and Double Piping!
The H-21NP is an anti-static Double Tee Joint used to assemble the HJ-21NP joint set. This joint can be used to strengthen structures or to create an edge on a flow rack or rack.
Just like the popular H-13NP format, our Double Tee Joint H-21NP takes it to the next level. Instead of using two HJ-1NPs for your parallel or double piping needs, the H-21NP offers a stronger, faster and less expensive assembly process. Note that this fitting requires only 1 nut and 1 bolt for assembly.
Designed with the same spacing as H-13NP, the H-21NP seamlessly integrates with existing setups, making it a versatile and convenient choice for various situations.
Experience the efficiency and reliability of the Double Tee Join as it works harmoniously with Creform's H-10NI and H-9NI.
The H-21NP is an anti-static Double Tee Joint used to assemble the HJ-21NP joint set. This joint can be used to strengthen structures or to create an edge on a flow rack or rack.
Just like the popular H-13NP format, our Double Tee Joint H-21NP takes it to the next level. Instead of using two HJ-1NPs for your parallel or double piping needs, the H-21NP offers a stronger, faster and less expensive assembly process. Note that this fitting requires only 1 nut and 1 bolt for assembly.
Designed with the same spacing as H-13NP, the H-21NP seamlessly integrates with existing setups, making it a versatile and convenient choice for various situations.
Experience the efficiency and reliability of the Double Tee Join as it works harmoniously with Creform's H-10NI and H-9NI.
PRICE
$2.41
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3-1/4 |
Product Details
| Manufacturers Part Number | H-21NP |
| Type | Double Tee Joint |
| Finish Type | Chrome Plating |
| Material | Steel |
| Brand | 80/20 Inc |