80/20® Flex pipe Parallel Joint, Steel, Black
Write a Review
|
Questions & Answers (0)
Product Description
The H-13 is a metal single joint that lets you create a HJ-13 joint set. This connector is necessary for the reinforcing of Flexpipe structures. Group two H-13 together to obtain the joint set.
This single joint is one of the crucial components of the Flexpipe system. This is partially why the H-13 has an ESD version called H-13NP.
This single joint is one of the crucial components of the Flexpipe system. This is partially why the H-13 has an ESD version called H-13NP.
PRICE
$1.26
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1-5/16 |
| Width | 2-11/16 in |
| Height | 11/16 in |
Product Details
| Type | Parallel Joint |
| Finish Type | Cathodic Electrodeposition |
| Material | Steel |
| Manufacturers Part Number | H-13 |
| Brand | 80/20 Inc |