- Adjustable angle from 0 degrees up to 180 degrees
- Compatible with 28mm pipes
- Hardware included
- Assembly required
- 1" distance between the two pipes
- A Flexpipe product
80/20® Pivot Tee Joint Set, Steel, Black
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$4.15
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Manufacturers Part Number | HJ-6 |
| Type | Pivot Tee Joint Set |
| Finish Type | Black |
| Material | Steel |
| Brand | 80/20 Inc |