80/20® Quick Frame Series Hexagon T-Cross, Black
Write a Review
|
Questions & Answers (0)
Product Description
The 30 degree straight hexagon base connector is made of nylon and is used with a Quick Frame profile which has built-in ridges that bite into the fastener to create tension without the use of additional hardware. It can be used in combination with other connectors to create an enclosure or to add a 30 degree angle to any project. The 30 degree straight hexagon base connector is convenient for projects that will be attached or mounted to any flat surface. It provides a flush connection using only a soft-faced mallet to form light-duty yet sturdy builds and requires no additional hardware and no machining services.
PRICE
$7.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3 |
| Dimension A | 1 |
| Dimension B | 1 |
Product Details
| Type | 30 Degree Straight Hexagon Base Connector |
| Material | Nylon |
| Series | Quick Frame |
| Manufacturers Part Number | 9245 |
| Brand | 80/20 Inc |