80/20® Quick Frame Series 4 Way Cross Connector, Gray
Write a Review
|
Questions & Answers (0)
Product Description
The 4 way - cross connector is made of nylon and is used with a Quick Frame profile which has built-in ridges that bite into the fastener to create tension without the use of additional hardware. It provides flush connections of up to four Quick Frame profiles, forming 90 degree or 180 degree connections. The 4 way - cross connector is commonly used when transitioning between standard and flanged profiles and uses only a soft-faced mallet to form light-duty yet sturdy builds. It requires no machining services or additional hardware.
PRICE
$5.70
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3-1/4 |
| Width | 1 in |
| Height | 3-1/4 in |
| Dimension A | 1 |
| Dimension B | 1 |
Product Details
| Type | Cross Connector |
| Material | Nylon |
| Series | Quick Frame |
| Manufacturers Part Number | 9160 |
| Brand | 80/20 Inc |