80/20® Quick Frame Series Caster or Spacer Receptacle Insert, Black
Write a Review
|
Questions & Answers (0)
Product Description
The caster or spacer receptacle insert is made of nylon and is used with a Quick Frame profile which has built-in ridges that bite into the fastener to create tension without the use of additional hardware. It enables the mounting of casters for mobility or the addition of spacers between profiles. The caster or spacer receptacle insert requires no machining services.
PRICE
$3.53
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1 |
| Dimension A | 1-5/16 |
| Dimension B | 1-1/8 |
Product Details
| Type | Caster or Spacer Receptacle Insert |
| Material | Nylon |
| Series | Quick Frame |
| Manufacturers Part Number | 9213 |
| Brand | 80/20 Inc |