80/20® Quick Frame Series Dual Wheel Caster For Quick Frame
Write a Review
|
Questions & Answers (0)
Product Description
The furniture style caster is a foot that adds mobility to an application and can mount directly to a T-slot profile end, or to the profile side or end using a base plate. There are options available with or without brakes. The Quick Frame caster connects to a tube profile using a connector. The furniture style caster works well in office and home solutions such as desks and furniture.
PRICE
$9.30
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2-11/16 |
Product Details
| Series | Quick Frame |
| Manufacturers Part Number | 9361 |
| Type | Caster |
| Material | Steel/Nylon |
| Brand | 80/20 Inc |