IMPACTO® Heavy-Duty Kneepads. Made with toxin free premium molded foam. Breathable Coolmax® inner lining. Single, replaceable elastic strap with hook and loop closure. Made with 100% PVC-Free materials for a clean environment. Replacement straps available.
Impacto 840-00 Knee Pad, Premium Molded Foam Padding, Coolmax Lining, Single Elastic Straps
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$18.75
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | Universal |
Product Details
| Style | Foam |
| Type | Knee Pads |
| Number of Straps | 1 |
| Closure Type | Hook And Loop |
| Material | Foam, Elastic |
| Package Quantity | 1 |
| Description | Heavy-Duty Knee Pads |
| Color | Black |
| Manufacturers Part Number | 84000000001 |
| Cap Material | Foam |
| Brand | IMPACTO |