Parts & Accessories
Availability
Special Price
Type
Brand
Length
Color
Price
Related Products
The.Triplett Model 8150 CamView IP Pro 5 has a 5 inch IPS touch screen monitor and is designed for the maintenance and installation of IP cameras, analog cameras, TVI, CVI, AHD cameras, as well as for testing 4K H.264 /H.265. The 1920 x 1080 resolution enables it to display network HD cameras and analog cameras in high resolution. The unit supports ONVIF PTZ and analog PTZ control and is compatible with more than 30 protocols. The combination of touch screen and key buttons make the CamView IP Pro 5 very user- friendly. Other functions include providing 24W PoE power to your camera, PING ...
The Triplett TDR100 is a precision cable tester that uses TDR (Time Domain Reflectometer) technology to measure cable length. It can be used for any cable consisting of at least 2 insulated metallic elements, one of which may be the sheath or shield of the cable. The meter has automatic internal matching networks to allow testing with automatic selection range, which correspond to power, telephony, CAT V, LAN, etc. cables.The meter can be closely matched with the cable under test using the function selection keys. The velocity of propogation value (V.O.P.) can be similarly adjusted to ...
This high-grade tone and probe set comes in a divided pouch with a belt loop and flap. . Amplifier Probe: Amplifier Probe: Use to quickly trace and identify wires or cables, even when they are in a bundle Probe can work with any tone generator on the market Adjustable Volume level (1-9) for various work environments 9V batteries (included) provide up to 100 hours of use Earphone jack provided for headset Signal LED for strength indication . Tone Generator: Red/Black testing leads with alligator clips RJ-11 (6 position, 4 contact) standard modular jack 3-Position mode switch (OFF, CONT, ...
Gardner Bender Outlet Tester, 120 Vac Tests standard receptacles to ensure proper wiring. Features: Neon indicators give positive indication of circuit status. Compact unit simply plugs into any standard 3-wire/grounded recepticle (110 - 125 V AC circuits). Test for six circuit conditions: open ground, open neutral, open hot, hot/ground reverse, hot/neutral reverse, and correct wiring. Succession of yellow and red lights provides indication of circuit status or specifies wiring errors. Easy-to-read three views - top, side and bottom. Tests: Standard outlets, Extension cords.
The SP-101 grounds a person wearing an ESD wrist strap and also analyzes the grounding correctness of a single operator and wrist strap through a 3 prong, 120 volt power receptacle. Features: Easy to plug in a banana plug terminated wrist strap Grounding plug has a convenient user friendly shape Tough impact-resistant high polymer is ultrasonically welded for added water protection Hard ground to an electrical system drains charges from the wearer Friendly field service tool makes receptacles/workers/field service kits grounded properly High visible long-life LED indicator lights provide ...