The i30s current clamp is based on Hall Effect technology for use in measurement of both DC and AC current. The i30s may be used in conjunction with oscilloscopes and other suitable recording instruments for accurate non-intrusive current measurement.
Fluke I30S AC/DC Current Clamp
Questions & Answers (0)
Specifications
Product Details
| Temperature Range | 0 to 122 °F |
| Type | AC/DC Clamp |
| Package Quantity | 1 |
| Description | Current Clamp |
| Color | Yellow |
| DC Voltage | 0.03 A - 30 A |
| Manufacturers Part Number | FLUKE-I30S |
| Accuracy | DC ±1 % of reading ±2 mA; AC ± 0.5 dB of reading ±2 mA °F |
| AC Voltage | 0V-300V |
| Brand | Fluke Electronics |
Related Products
The Amprobe® AMP-220 is the modern evolution of the professional clamp meter. With a full range of AC/DC current, AC/DC voltage, and frequency measurement functions for basic electrical troubleshooting, the AMP220 clamp meter with its large backlit display is an excellent amp clamp meter choice. The Amprobe® AMP-220 is Safety rated CAT III 600 V, offers True-RMS sensing, fast response processor, non-contact voltage detection, capacitance, resistance and continuity measurements to enhance efficiency and safety in today's complex electrical environments. The Amp-Tip function allows for ...
Klein Tools® CL710 Clamp Meter delivers accurate measurements across AC/DC current, voltage, resistance, continuity, frequency, and capacitance, all with True RMS precision. It features diode testing and a Low Impedance (LoZ) mode to eliminate ghost voltages. The clamp features NCV detection with escalating audio-visual alerts the closer to the voltage source. The transflective reverse-contrast display and lighted dial ensure visibility in any lighting; a reliable tool for diverse applications. Features: Illuminated dial ensures clear visibility and easy reading, even in low-light ...
The CL900 Electrical Tester is an auto-ranging, true root mean square (TRMS) digital clamp meter. It measures AC/DC current via the clamp and measures AC/DC voltage, resistance, continuity, frequency, duty-cycle, capacitance, and tests diodes via test-leads. It features a Low Impedance (LoZ) mode for identifying and eliminating ghost or stray voltages, and has a dedicated mode for capturing Inrush Current. Features: Digital Clamp Meter measures 2000A AC/DC, 1000V AC/DC, 60 Milliohm Rugged Klein TOUGH METER industrial design stands up to jobsite demands; built to withstand a 6.6-Foot (2m) ...
Klein Tools® CL810 Clamp Meter with Flashlight delivers accurate measurements across AC/DC current, voltage, resistance, continuity, frequency, inrush, and capacitance, all with True RMS precision. It features diode testing and LoZ mode to eliminate ghost voltages. Temperature is taken via thermocouple. Features NCV detection with escalating audio-visual alert. The transflective reverse-contrast display and lighted dial ensure visibility in any lighting; a reliable tool for diverse applications. Features: Clamp meter with True RMS provides accurate and reliable measurements across various ...
Klein Tools® CL390 is an automatically ranging true root mean squared (TRMS) digital clamp meter. It measures AC/DC current and NCVT via the clamp, AC/DC voltage, DC microamps, resistance, continuity, frequency, capacitance, and diodes via test leads, and temperature via a thermocouple probe. It features a high visibility, reverse contrast LCD display that optimizes view ability both in dark or bright ambient lighting. Features: Test lead holder on side of clamp and optional magnetic hanger for meter (Cat. Nos. 69445 or 69417) for hands free operation Non-contact voltage tester integrated ...