Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




3M DBI-SALA

Model # :WBB1346417

MPN #: 7100280642

3M™ DBI-SALA® 8510826 Heavy Duty Zinc Plated Sleeve Cap

Product Description
3M™ DBI-SALA® 8510826 Heavy Duty Zinc Plated Sleeve Cap8510826

The Advanced™ series hoist system bases are designed for manhole and confined space entry/retrieval applications. Portable units are constructed of lightweight high-strength aluminum and adjust to fit most standard entries. Our permanent and clamp-on bases are available in aluminum, zinc plated and stainless steel construction offering maximum flexibility. We offer bases for a variety of applications including floor, wall, core, deck, flush, barrel, forklift and hitch mount to name just a few. All bases are designed to use in combination with an Advanced™ davit mast, and together form a perfectly matches confined space rescue and work support system. When it comes to confined space entry/rescue, it is essential that equipment operates perfectly and quickly. DBI-SALA® has an extensive line of rescue and retrieval systems with decades of proven field service. Safety engineers and site directors trust DBI-SALA® for the type of high quality, rugged systems that will ensure top performance when it is needed the most.
  • Heavy duty sleeve cap for permanent davit base
  • Caps-off davit mast receptacle
  • Flush mount design
  • Corrosion resistant plated hardware
  • High strength steel construction
  • Also available in stainless steel
PRICE
$279.95

1
1
Ships in 17 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

SizeOne Size

Product Details

StyleDavit Base
TypeDavit Base
MaterialZinc Plated Steel
Package Quantity1
DescriptionHeavy Duty Zinc Plated Sleeve Cap
ColorGold
Manufacturers Part Number7100280642
Brand3M DBI-SALA

Compliance & Certifications

CertificationsCapital Safety Gen. Mfg. Req.