Qorpak® 8oz Boston Round Bottle w/24-400 Blk Phen. F217 & PTFE Lined Cap, 108PK
Write a Review
|
Questions & Answers (0)
Product Description
Safety Coated Clear Boston Round Bottles are coated in Plastisol. The plastic coating helps prevent lab mishaps if the glass breaks. Pack of 108.
PRICE
$759.00
1
1
Ships in 13 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 21 in |
| Width | 16 in |
| Height | 12 in |
| Weight | 45.1 |
| Size | 60 x 137mm |
Product Details
| Neck Finish | 24-400 |
| Color | Clear |
| Capacity | 240 |
| Material | Glass |
| Description | Boston Round Bottle |
| Package Quantity | 108 |
| Manufacturers Part Number | GLC-02213 |
| Grade | Safety Coated |
| Brand | Qorpak |