Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
AME International

Model # :WBB1250047

MPN #: 15250

AME International 9 Piece Super Stacker Cribbing Set - 15250

Product Description
AME International Super Stacker Cribbing Blocks. Certified and tagged cribbing and support solution for the largest jobs. Multiple sizes and kits available to to fit any need across a full spectrum of industries including military, aerospace, aviation, industrial, automotive, construction, agircultural, and mining applications. All blocks interlock with either pyrmaid or lincoln log surface. Each block is shipped with a tag stating the PSI capacity and working load limit.

Product Features:
  • 9 Piece Cribbing Kit (6) 15230, (3) 15210, (3) 15200
  • 15230 - 6"x7"x24" Cribbing Block
  • 15210 - 4"x4"x18" Cribbing Block
  • 15200 - 2"x4"x18" Cribbing Block
  • Certified and Tagged
  • Does Not Absorb Fluids
  • Made In USA
  • 50 Year Warranty
PRICE
$1,285.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length24 in
Width16 in
Height14 in
Weight108 lbs
Max Height24 in
Low Height14 in

Product Details

TypeCribbing Blocks
ColorBlack
Capacity149
Includes(3) 15200, (3) 15220, (3) 15230
MaterialPlastic
DescriptionSuper Stacker Cribbing Set
Package Quantity1
Manufacturers Part Number15250
BrandAME International