Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




AME International

Model # :WBB2348445

MPN #: 15232

AME Half Slab Super Crib, 6" x 12" x 12" - 15232

Product Description


Product Features:
  • Reassurance on the largest jobs
  • Heavy duty construction
  • Available in half slab (#15232) or full slab
  • Dimensions: 6' (15.24 cm) x 12' (30.48 cm) x 24' (60.96 cm)
  • Weight: 55 lbs (25 kg)


PRICE
$345.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight24 lbs
Low Height6 in
Max Height6 in

Product Details

TypeCribbing
Capacity100
Package Quantity1
DescriptionHalf Slab Super Crib
Manufacturers Part Number15232
BrandAME International

Warranty

Warranty1 yr