- 2-Speed Settings with Reversible Airflow Control
- Adjustable Width: 22-1/4" to 33"
- Auto-Locking Accordion Expanders for a Flush Fit
- Removable Fabric Cover
- Portable Carrying Case
- Includes 2 Feet for Stable Tabletop Use
- Versatile, Sturdy Design
- For Home or Office
- ETL Listed
Proaira 9" Reversible Twin Window Fan, Extendable 22-1/4" to 31-1/4", 2 Speed Control, White
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$46.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 22-1/2 in |
| Width | 5-3/4 in |
| Height | 11-3/4 in |
| Weight | 6 lbs |
| Cord Length | 5 ft |
| Fan Diameter | 9 in |
Product Details
| Type | Reversible Twin Window Fan |
| CFM | 229 CFM |
| Color | White |
| Number of Speeds | 2 |
| Hertz | 60 Hz |
| Fan Type | Twin Window Fan |
| Mounting Location | Window |
| Voltage | 120 V |
| CFM High | 272 CFM |
| Oscillating/Non Oscillating | Non Oscillating |
| Package Quantity | 1 |
| Power Cord Type | Parallel |
| Manufacturers Part Number | WNF9W |
| Indoor/Outdoor | Indoor |
| Brand | Proaira |
Warranty
| Warranty | 1 Year yr |
Compliance & Certifications
| Certifications | ETL Listed |