Vornado® 37" Tower Fan W/ Remote, 4 Speed, 330 CFM, 120V, Black - Pkg Qty 2
|
Questions & Answers (0)
Product Description
Vornado® now offers two distinct ways to be comfortable both from one beautiful product. Introducing OSCR37 the Vornado® whole room tower circulator with Oscillation On Demand. Of course OSCR37 delivers Vornado's signature whole room circulation utilizing stationary, high-velocity airflow to continuously circulate all the air in the room. With whole room circulation everyone in the room remains cool and comfortable and that's only half the story. OSCR37 also offers a second option oscillation mode sweeping the room with cooling beams of high velocity airflow. Designed for smooth quiet oscillation and embellished with a chromed carry handle the OSCR37 would be a beautiful and functional addition to any space. There are those that have experienced the constant comfort of whole room circulation. There are those that enjoy the sweeping air experience of oscillation. OSCR37 delivers the best of both worlds. Doesn't it feel good to have options? This product has a limited warranty of 5 year.
PRICE
$239.90 Sold in packages of 2 / $119.95 ea
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12 in |
| Width | 12 in |
| Height | 36-3/4 in |
| Weight | 10 lbs |
| Cord Length | 6 ft |
| Fan Diameter | 36-3/4 in |
Product Details
| RPM | 1320 rpm |
| Type | Tower Fan |
| CFM | 180/330 CFM |
| Color | Black |
| Number of Speeds | 4 |
| Amperage | 0.5 A |
| Hertz | 60 Hz |
| Mounting Location | Free Standing |
| Wattage | 55 W |
| Voltage | 120 V |
| CFM High | 330 CFM |
| Description | OSCR37 Tower Fan |
| Oscillating/Non Oscillating | Oscillating |
| Manufacturers Part Number | FA1-0069-06 |
| Indoor/Outdoor | Indoor |
| Brand | Vornado |
Warranty
| Warranty | 5 yr |
Compliance & Certifications
| Certifications | CETLus |