Eclipse 900-239 - Magnifier Sheet (7" X 10") Individually Wrapped and Sealed
Questions & Answers (0)
Specifications
Product Details
| Manufacturers Part Number | 900-239 |
| Description | Magnifier Sheet- Individually Wrapped and Sealed |
| Brand | Eclipse |
Related Products
The LT-10 Lighted LinenTest™ Magnifier from Carson Optical is a compact, fold-out LinenTest Magnifier featuring a 11.5x power 15mm lens. Dual lens design ensures a clear, distortion-free view. Super bright LED light illuminates your subject. Make fine focus adjustments by twisting the focus wheel. The LT-10 Lighted LinenTest™ Magnifier contains markings in both inches and centimeters for easy measuring of small parts and is perfect for stitch counting. This Magnifier is portable, lightweight and folds flat for storing when not in use. The LT-10 Lighted LinenTest™ Magnifier ...
. Personal Magnifier Features: ± Flexible lens combination for higher magnification ± Detachable LED light device ± The tilt degree of LED light is adjustable ± Thumb screw to adjust the tilt degree of lens ± The belt size can be adjusted freely Application: ± Operate or read at dim or dark place ± Assemble or repair small fittings ± Check the finished product ± Also good for work such as carving, handcraft, sewing, Q.C and repairing engineer . Specifications: ± Lens material: Acrylic resin (Processed by crack-proof rigid coating) ± ...
The Carson Mantaray (MR-824) 8x24mm porro prism binoculars are extremely compact and lightweight. The Mantaray binoculars feature an 8x power magnification with a 24mm objective lens diameter. Weighing less than a pound, these compact binoculars are perfect for travel, camping, hiking, bird watching, sporting events, concerts and other outdoor adventures. The Mantaray binoculars feature a centered focusing knob with twist down eye cups. These binoculars contain BAK-4 prisms and fully multi coated lenses which will guarantee extremely sharp and crystal clear images. They have a close focus ...
The TZ-821 Tracker™ from Carson Optical is a full featured Binocular with fully-coated ruby lenses that reduce internal glare, reflection, and produce crisp, bright images. Special coatings provide unsurpassed infrared and ultra-violet protection, reducing eyestrain and improve image contrast. The Tracker™ Binocular has a center focus knob with an independent right diopter to adjust maximum focusing flexibility for all types of vision. These Binoculars feature roll-down eyecups for eyeglass wearers.
The RM-95 Lighted RimFree™ from Carson Optical is a 2x power Magnifier with bright white LED's and an ergonomically designed soft-grip rubber handle. It boasts a rimless, crystal-clear acrylic lens that gives you a sharp distortion-free view. This Magnifier is a great low vision aid and assists in reading small print. At only 3.4 oz the Lighted RimFree™ Magnifier is lightweight and comfortable to use for a long period of time. The Lighted RimFree™ Magnifier comes with a soft case to protect the lens when not in use.