Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Chef-Master

Model # :WBB2019413

MPN #: 90015GDCM

Chef-Master 90015GDCM - Professional Knife Sharpener

Product Description
Mr. Bar-B-Q Professional Knife Sharpener, reversible tungsten carbide blades double the lifetime, extra large finger guard, ergonomically designed handle with finger grip & thumb rest, dishwasher safe, counter display, FDA approved polycarbonate plastic, ETL approved.

PRICE
$13.75

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length12 in
Width7-1/4 in
Height8-7/8 in
Weight3 lbs

Product Details

Handle MaterialPlastic
MaterialTungsten Carbide
Package Quantity12
DescriptionProfessional Knife Sharpener
Manufacturers Part Number90015GDCM
BrandChef-Master