Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Nemco

Model # :WBB1016142

MPN #: 6008-5

Nemco® Heat Lamp, Infrared, Portable Counter Unit, 5 Bulb 120V - 6008-5

Product Description
Nemco freestanding infrared bulb warmers hold baked, fried, steamed or broiled foods at ready-to-eat temperatures and still keep the food's appetizing appearance over time. Attractive, classic reflector hood design blends easily with every interior style. White, 250-watt infrared bulbs standard. Durable, scratch-resistant, easy to clean finish. NSF Certified.

PRICE
$1,056.10

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width50-1/2 in
Depth14 in
Height18-5/8 in
Weight11.5 lbs

Product Details

Amperage16.7 A
Number of Warmers5
Voltage120 V
MaterialSteel Frame, Aluminum Hoods
DescriptionInfrared Bulb Warmers, Five Bulb Counter Unit

Watts1250 W
Package Quantity1
Manufacturers Part Number6008-5
Electric ConnectionNEMA 5-15P
BrandNemco

Warranty

Warranty1 Year Parts & Labor

Compliance & Certifications

CertificationsNSF