Kit Contents:
First Aid Only 90575 3 Shelf First Aid Kit w/Meds, ANSI Compliant, Class B+, Metal Cabinet
|
Questions & Answers (0)
Product Description
Solid steel case comes with a carrying handle and is wall mountable. Contents exceed the 2015 ANSI Class B requirements and are sufficient to treat 100 to 150 people.
Kit Contents:
Kit Contents:
PRICE
$239.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 5-9/16 in |
| Depth | 15 in |
| Height | 16-9/16 in |
| Weight | 15.2 lbs |
Product Details
| Type | First Aid Cabinet |
| Number of Pieces | 676 |
| Class | B |
| Mounting Location | Wall |
| Number of Shelves | 3 |
| Description | ANSI Compliant 3 Shelf First Aid Kit |
| Person Count | 125 |
| Package Quantity | 1 |
| Manufacturers Part Number | 90575 |
| Case Material | Metal |
| Brand | First Aid Only |
Compliance & Certifications
| Certifications | ANSI Z308.1-2015 |