Mixing Valves
Mixing valves are an efficient way to safely blend hot and cold water in a tempering system. Thermostatic mixing valves combine precision and durability to provide a safe, regulated flow of tempered water blended to precise temperature requirements. Valves are ideal for commercial and industrial applications.
Material
Color
Price
View All Price
Most Relevant
Compare
1
1
Ships in 10 Business Days
Material
Brass
Compare
Bradley S59-4000A Navigator® Shower & Eyewash Thermostatic Mixing Valve for Faucet 5 GPM
Model #: WBB1999636
1
1
Ships in 5 Business Days
Inlet Connection
3/8 in
Outlet Connection
Compression in
Material
Lead Free Brass
Compare
Zurn 38-ZW1017XLCOMP 3/8 In. Compression Thermostatic Mixing Valve - Lead-Free Cast Bronze ASSE1017
Model #: WBB1877432
1
1
Ships within 1 Business Day
Inlet Connection
3/8 in
Outlet Connection
3/8 in
Material
Cast Bronze
Compare
1
1
Ships in 6 Business Days
Inlet Connection
1 in
Outlet Connection
NPT in
Color
Brown
Material
Brass
Compare
1
1
Ships in 3 Business Days
Color
Gold
Compare
1
1
Ships in 5 Business Days
Inlet Connection
1/2 in
Outlet Connection
PEX in
Material
Lead Free Brass