Allegro 9515-DC 16 Inch Axial DC Standard Metal Blower, 12V
Write a Review
|
Questions & Answers (0)
Product Description
Allegro 9515-DC 16 Inch Axial DC Standard Metal Blower, 12V
16" DC Blowers are designed to be used with standard car or truck batteries as the source of power.
16" DC Blowers are designed to be used with standard car or truck batteries as the source of power.
PRICE
$1,809.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Fan Diameter | 16 in |
| Gauge | 16 |
Product Details
| RPM | 1750 rpm |
| Type | Axial Blower |
| CFM | 1762/1981/2929 CFM |
| Horsepower | 1/2 HP |
| Color | Safety Orange |
| Amperage | 39 A |
| Hertz | 60 Hz |
| RPM High | 1,750 rpm |
| Voltage | 12 V |
| Material | Steel |
| Manufacturers Part Number | 9515-DC |
| Indoor/Outdoor | Indoor/Outdoor |
| Brand | Allegro Industries |
Warranty
| Warranty | 1 yr |