Allegro Industries® Low Metal Venturi Blower, 1080 CFM, 1/4 HP
Write a Review
|
Questions & Answers (0)
Product Description
Compressed air or saturated steam is the power source for our venturi blower line. Small volumes of high velocity air (from the compressed air source) run through the casting and out the nozzle jets, creating a venturi action or pulling action that creates large volumes of air through the venturi and out the air diffuser. The product has a limited warranty of 1 year.
PRICE
$329.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 16-3/4 in |
| Width | 11 in |
| Height | 11 in |
| Weight | 6 lbs |
| Fan Diameter | 6 in |
Product Details
| Type | Venturi Blower |
| CFM | 650/865/1080 CFM |
| Horsepower | 1/4 HP |
| Color | Mill Finish |
| Material | Aluminum |
| Manufacturers Part Number | 9518-03S |
| Brand | Allegro Industries |
Warranty
| Warranty | 1 yr |