Allegro Industries® Axial Explosion Proof Blower W/ 25' Ducting, 1484 CFM, 1/3 HP
|
Questions & Answers (0)
Product Description
High output from a compact 12" explosion-proof axial blower, designed for easy use and storage without sacrificing airflow. Comes with 25' of ducting. The product has a limited warranty of 1 year.
PRICE
$2,999.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Cord Length | 25 ft |
| Fan Diameter | 12 in |
Product Details
| RPM | 3250 rpm |
| Type | Axial Explosion Proof Blower with Canister & Ducting |
| CFM | 1014/1174/1484 CFM |
| Horsepower | 1/3 HP |
| Color | Safety Orange |
| Amperage | 2.20 A |
| Hertz | 60 Hz |
| RPM High | 3,250 rpm |
| Motor Type | Explosion Proof |
| Voltage | 120 V |
| Includes | Canister & 25' Ducting |
| Material | Polyethylene |
| Plug Type | NEMA 5-20P |
| Manufacturers Part Number | 9548-25 |
| Indoor/Outdoor | Indoor/Outdoor |
| Brand | Allegro Industries |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | CSA C22.2 No. 113 |