Digital sound level meter with analog bargraph with 50 dB range. Updates every 40mS for viewing trends.
Complete with:
- 4 AAA batteries
- Microphone windscreen
- NIST Certification
Weights & Dimensions
| Width | 2.2 in |
| Depth | 1.7 in |
| Height | 9 in |
| Weight | 6 |
Product Details
| Power Source | 4 Aja Batteries |
| Description | Digital Sound Level Meter |
| Display Format | Digital And Analog |
| Manufacturers Part Number | 407730-NIST |
| Case Included | No |
| Case Material | Plastic |
| Response Time | Fast Or Slow |
| Brand | Extech |