Waterproof meter with automatic temperature compensation. Measures temperature (°F/°C) and salinity (ppt).
Features:
- Meter with salinity sensor
- Protective sensor cap
- Four LR44 button batteries
Weights & Dimensions
| Length | 1.3 in |
| Width | 6.5 in |
| Height | 1.3 in |
| Weight | 4 |
Product Details
| Package Includes | Ec170, Protective Cap, 4X Button Cell Batteries |
| Package Quantity | 1 |
| Description | Salinity/Temperature Meter |
| Application Method | Submerged |
| Manufacturers Part Number | Ec170 |
| Purpose | Test For Salt Content In Water |
| Brand | Extech |