Stryker Lifepak® 15 Monitor/Defibrillator Masimo® SET SpO₂, NIBP, Bluetooth
Write a Review
|
Questions & Answers (0)
Product Description
The Lifepak® 15 Monitor/Defibrillator integrates advanced monitoring features with defibrillation and pacing capabilities to support patient care during emergency response and transport. This configuration includes Masimo® SET pulse oximetry (SpO₂) and non-invasive blood pressure (NIBP) monitoring to help clinicians assess oxygenation and circulatory status. The system also includes patient trending, allowing providers to review changes in vital signs during treatment. Integrated Bluetooth connectivity supports wireless communication and data exchange with compatible systems. The Lifepak®15 monitor/defibrillator is designed for use in EMS, hospital emergency departments, and transport environments requiring reliable monitoring and resuscitation capabilities. 6 hrs; 420 Shocks at 360 Joules.
PRICE
$34,029.00
1
1
Ships in 98 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 16 in |
| Depth | 10 in |
| Height | 13 in |
| Weight | 19 lbs |
Product Details
| Charging Time | 3-4.5 hours |
| Type | Monitor/Defibrillator |
| Battery Life | 6 Hours; 420 Shocks At 360 Joules |
| Shelf Life | 8 Years |
| Power Source | Battery |
| Cycles per Charge | 420 Shocks At 360J |
| Operation Mode | Semi Auto |
| Cpr Feedback | Audible CPR Metronome |
| Description | 15 Monitor/Defibrillator |
| Manufacturers Part Number | 99577-001945 |
| Brand | Stryker |
Warranty
| Warranty | 5 yr |