Stryker Lifepak® 15 Monitor/Defibrillator Masimo® SET SpO₂ NIBP, 12-Lead ECG, EtCO₂
Write a Review
|
Questions & Answers (0)
Product Description
The Lifepak® 15 Monitor/Defibrillator is designed to provide advanced patient monitoring and resuscitation therapy for emergency medical care. This configuration includes Masimo® SET pulse oximetry (SpO₂) and Masimo Rainbow® SpCO monitoring, enabling clinicians to measure oxygen saturation and detect elevated levels of carbon monoxide noninvasively. Additional capabilities include non-invasive blood pressure (NIBP) monitoring, 12-lead ECG acquisition, and end-tidal carbon dioxide (EtCO₂) monitoring. The system also supports patient trending to review vital sign changes over time. Integrated Bluetooth connectivity supports wireless communication and data sharing between the monitor/defibrillator and compatible systems. The Lifepak® 15 monitor/defibrillator supports advanced monitoring and resuscitation in EMS, hospital, and critical care transport environments. 6 hrs; 420 Shocks at 360 Joules
PRICE
$62,265.00
1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 16 in |
| Depth | 10 in |
| Height | 13 in |
| Weight | 19 lbs |
Product Details
| Charging Time | 3-4.5 hours |
| Type | Monitor/Defibrillator |
| Battery Life | 6 Hours; 420 Shocks At 360 Joules |
| Shelf Life | 8 Years |
| Power Source | Battery |
| Cycles per Charge | 420 Shocks At 360J |
| Operation Mode | Semi Auto |
| Cpr Feedback | Audible CPR Metronome |
| Description | 15 Monitor/Defibrillator |
| Manufacturers Part Number | 99577-001957 |
| Brand | Stryker |
Warranty
| Warranty | 5 yr |