Robertshaw's 41-400 Series Norton Hot Surface Ignitors deliver dependable ignition in heating systems of every description. From furnaces and boilers to rooftop heaters, infrared burners, unit heaters, water heaters and many other types of HVAC equipment. The 41-400 Series Hot Surface Ignitors are made of high-purity recrystallized silicon carbide (CrystarTM) which combines physical and thermal strength with stable electrical properties. The 41-400 Series are designed to reach ignition temperature(s) within 17 seconds. They have 18-gauge nickel chrome lead wires embedded and metalized in place for maximum holding strength and electrical conductivity. The lead wires are also enclosed with a special high-temperature fiberglass insulation providing total electrical protection. All 41-400 series ignitors are 120 VAC models. Some hot surface modules are rated for 208/240 volts input, however they step the voltage to ignitor down to 120 VAC.
Hot Surface Furnace Ignitor w/ Gasket, 4-1/2" Lead Wire Length
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Manufacturers Part Number | 271A |
| Voltage | 120V AC V |
| Description | Hot Surface Furnace Ignitor With Gasket |
| Brand | Robertshaw |
Warranty
| Warranty | 1 yr |
Related Products
Features Solid state plug-in amplifiers that respond to flame detector inputs to indicate the presence of flame when used with 7800 SERIES relay modules. Flame failure response time of 0.8 or 3.0 seconds Flame signal strength ranges from 0.0 to 5.0 VDC Plug into 7800 relay module through printed circuit board edge connector keyed for proper orientation Flame signal test jacks to measure amplifier flame signal voltage Color-coded labels identify flame detection type. Dynamic Self-Check Amplifier test the detectors and all electronic components in the flame detection system 7800 SERIES ...
The 1830 Series Pilot Uni-Kit is designed to be used with all Uni-Line and competitive thermocouples. Kits include an adaptor that converts a threaded thermocouple/thermopile model 2CH to a snap-in thermocouple type, model 2C. Each kit comes with a natural gas orifice installed, and a separate L.P. gas orifice. Pilot tubing size is 1/4" tubing. These 1830 Pilot Uni-Kits are aerated type pilots, combining the best feature of an incinerator type plot and a target type pilot. These pilots have non-linting characteristics, and no air shutters or supplementary shields requiring assembly or ...
Supco® Universal Round Silicon Carbide Igniter Kit Designed to replace over 170 part numbers including Robertshaw, Norton and many other original equipment manufacturers. Engineered Reaction Bonded Silicon Carbide Design Greater Physical Strength Lower Power Consumption Superior Gas Lighting Ability Easy Installation Minimize Inventory Replaces SIG1000
Honeywell Upgrade Replacement Programming Control for BC7000L With PM720M Or R4140M Features The Honeywell R7140G, L, M Burner Control Modules are microprocessor-based integrated burner control for automatically fired gas, oil or combination fuel single burner applications Functions provided by the R7140G,L,M include automatic burner sequencing, flame supervision, system status indication, system or self-diagnostics and troubleshooting Upgrade replacement for BC7000 or R4140 legacy Programmer controls
Protectorelay® Oil Burner Control - 45 Sec. Lock Out Timing. This 4-1/8"L x 2-1/2"W x 4-3/8"H unit controls oil burner, oil valve and the ignition transformer in response to a call for heat. Solid state flame sensing circuit. LED for lockout indication and manual trip lever on safety switch assures burner shutdown during servicing. Mounts on a standard 4 x 4 inch junction box or directly mounts on burner housing.