Mitco G80m Aluminum Pilot Tubing, 1/4"Dia. X 5'L
Write a Review
|
Questions & Answers (0)
Product Description
Mitco G80M Aluminum Pilot Tubing, 1/4"Dia. X 5'L
1/4" OD. Five foot length packaged in plastic bag for your convenience. Kit includes Brass Compression nut, sleeve & union. Made in the USA.
1/4" OD. Five foot length packaged in plastic bag for your convenience. Kit includes Brass Compression nut, sleeve & union. Made in the USA.
PRICE
$26.95
4
4
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5 ft |
| Width | 8 in |
| Height | 3/4 in |
| Diameter | 1/4 in |
Product Details
| Includes | Pilot Tubing Kit Includes Brass Compression Nut, Sleeve & Union |
| Material | Aluminum |
| Description | Pilot Tubing |
| Manufacturers Part Number | G80M |
| For Use With | Gas Systems |
| Brand | Mitco |