Drill & Driver Accessories
Availability
Free Shipping
Brand
Type
For Use With
Price
Related Products
Punch through stud after stud with the FLEX 24V 1/2" Compact Right Angle Drill when running conduit. This compact right angle drill is an ideal tool for electricians and delivers an industry-leading 1,680 inch-pounds of torque. Turbo mode unleashes maximum power and increased speed up to 1,650 RPM. Its magnesium gear box delivers maximum durability in a lightweight housing and anti-kickback technology lets you work with confidence. The drill's ergonomic rubber-covered top handle provides comfort when working and a rafter hook offers easy storage when not in use. For maximum power and ...
The Bosch HD18-2 Two-Speed Hammer Drill features a muscular 8.5 Amp motor that handles all masonry drilling applications, delivering a max of 51,000 BPM for muscle and durability. The tool's drilling capacities range from 3/4- In. for masonry applications to 1-1/2- In. for wood. The HD18-2 features a torque-control auxiliary handle, which locks into place; the handle has a built In. depth gauge. The dual-mode selector easily converts from rotation-only to hammer-drill mode. A rotating brush plate allows users to easily back out bound-up bits. It has two speed settings, one for high speed ...
The Flex Mud Mixer delivers the power, comfort, and control to prep any material for the job. The ergonomic dual-handle design enhances your stability and control. Two mechanical gear speeds help you power through even the toughest mixes with ease. Additionally, three electronic speed modes helps you dial in the speed for total control of every mix. Fits all of common paddles using this mixer's secure, 1/2" keyed chuck. And maximize your Flex Advantage with Flex battery cross-compatibility to deliver the same unrivalled power, runtime, and fast charging speed as your other Flex power ...
Makita® 3/8" Angle Drill with L.E.D. Light Built-in shock proof, high output, white L.E.D. light illuminates drilling area and increases visibility with a bulb that never needs replacing throughout the life of the tool Powerful 4.0 AMP motor and lightweight (3.1 lbs.) Compact (10-5/8" length) design for easy use when working between framing studs or any other close quarter application Variable speed (0 - 2,400 RPM) for controlled drilling in wood/metal and speedy fastening Paddle switch with speed limiting dial to prevent over tightening of fasteners and for easy one-handed operation ...
At 8.0 Amps, Milwaukee Tool introduces the most powerful single speed hammer drill that delivers 0 - 2,800 RPMs and 0 - 48,000 BPMs for superior performance. Milwaukee also stands behind their reputation of long lasting tools with up to 2X more durability than its leading competitors, which is a combination of superior engineering, all metal gear housing, and a heavy duty metal chuck. With a compact, 11.5" design this tool allows for work in tight places and its two mode operation allows for versatility to use in concrete, wood, and metal. Equipped with a removable 360 degree side handle, ...