x

Take 15% off your entire order!

Offer applied at checkout

Johnson Controllers Temperature Controller A19ACA-15C Remote Bulb, SPST - Open Low, Cool Only

Johnson Controllers Temperature Controller A19ACA-15C Remote Bulb, SPST - Open Low, Cool Only

Item #: WBB476269

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $129.95

Save $6.50 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Johnson Controllers Mechanical Temperature Controller A19ACA-15C Remote Bulb, SPST - Open Low, Cool Only

The A19 Series mechanical controls are single-stage temperature controls that incorporate environmentally friendly liquid-filled sensing elements.

Features:
  • Wide temperature ranges available
  • Constant differential throughout the entire range
  • Compact enclosure
  • Fixed or adjustable differential available
  • Variety of sensing element styles
  • Unaffected by cross-ambient conditions

  • BRAND Johnson Controls
  • CAPILLARY LENGTH FEET 10
  • BULB SIZE INCHES 3/8 x 4
  • DIFF F°(C°) Manual Reset
  • MAXIMUM BULB TEMPERATURE °F (°C) 140 (60)
  • DIFFERENTIAL TEMPERATURE °F --
  • TEMPERATURE CONTROL RANGE °F -30 to 100
  • VOLTAGE 240 / 120
  • NEMA RATING 1
  • STAGES Single
  • SWITCH ACTION SPST - Open Low
  • TYPE Cool Only
  • LISTING, RATING, CERTIFICATION UL Listed
  • LIMITED WARRANTY YEARS 1
  • MANUFACTURER'S PART NUMBER A19ACA-15C
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Warranty

This product has a 12-month manufacturer's limited warranty for parts and a 12-month manufacturer's limited warranty for labor. Protect your purchase beyond the manufacturer's limited warranty.

Popular item in this category

Johnson Controllers Temperature Controller A19AAD-12C Remote Bulb, SPST - Open Low, Cool Only

Item #: B476345

Not Yet Rated

Usually ships in 5 to 8 days

$145.95

Close

1 Product(s) Added to Cart

items ()
Checkout

Extended Service Plans

Why protect your purchase today?

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Johnson Controllers Temperature Controller A19ACA-15C Remote Bulb, SPST - Open Low, Cool Only

Johnson Controllers Temperature Controller A19ACA-15C Remote Bulb, SPST - Open Low, Cool Only

Item #: WBB476269

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant