x

Take 15% off your entire order!

Offer applied at checkout

Johnson Controllers Temperature Controller A19BAB-3C Coiled Bulb For Ventilating, Heating Space

Johnson Controllers Temperature Controller A19BAB-3C Coiled Bulb For Ventilating, Heating Space

Item #: WBB476170

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $124.95

Save $6.25 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Johnson Controllers Mechanical Temperature Controller A19BAB-3C Coiled Bulb For Ventilating, Heating Space

Wide range temperature control with air coil sensing element. This model features a wide temperature range and NEMA 1 Enclosure.

  • BRAND Johnson Controls
  • CAPILLARY LENGTH FEET Coiled Capillary
  • BULB SIZE INCHES 1-3/8 x 2-1/4 Coiled
  • MAXIMUM BULB TEMPERATURE °F (°C) 140 (60)
  • DIFFERENTIAL TEMPERATURE °F 3
  • TEMPERATURE CONTROL RANGE °F 35 to 95
  • VOLTAGE 240 / 120
  • NEMA RATING 1
  • STAGES Single
  • SWITCH ACTION SPST - Open High
  • TYPE Heat Only
  • LISTING, RATING, CERTIFICATION UL Listed
  • LIMITED WARRANTY YEARS 1
  • MANUFACTURER'S PART NUMBER A19BAB-3C
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Warranty

This product has a 12-month manufacturer's limited warranty for parts and a 12-month manufacturer's limited warranty for labor. Protect your purchase beyond the manufacturer's limited warranty.

Popular item in this category

Johnson Controllers Temperature Controller A19BBC-2C Coiled Bulb For Ventilating, Heating Space SPDT

Item #: B476204

Not Yet Rated

Usually ships in 5 to 8 days

$129.95

Close

1 Product(s) Added to Cart

items ()
Checkout

Extended Service Plans

Why protect your purchase today?

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Johnson Controllers Temperature Controller A19BAB-3C Coiled Bulb For Ventilating, Heating Space

Johnson Controllers Temperature Controller A19BAB-3C Coiled Bulb For Ventilating, Heating Space

Item #: WBB476170

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant