PECO Trane Compatible Zone Sensor SP155-035 Without Temp Adjust, On-Comm Jack
Write a Review
|
Questions & Answers (0)
Product Description
Cross reference number: X13510611010, 41901086, THT01249
The number of UCM-based BAS systems in significant, representing one of the largest single installed bases in the industry. Choose the SP155 Series and support this base with a wide variety of BAS sensors and controls from the BAS sensor expert. Comes with a 5 year limited warranty.
The number of UCM-based BAS systems in significant, representing one of the largest single installed bases in the industry. Choose the SP155 Series and support this base with a wide variety of BAS sensors and controls from the BAS sensor expert. Comes with a 5 year limited warranty.
PRICE
$58.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 2-3/4 in |
| Depth | 1 in |
| Height | 4-1/2 in |
Product Details
| Type | Zone Sensor |
| Voltage | 24 V |
| Description | Zone Senor, On, Comm Jack |
| Color | White |
| Manufacturers Part Number | SP155-035 |
| For Use With | Building Automation System Compatible |
| Brand | Peco |
| Sensor Configuration | Zone Sensor, On, Comm Jack |
Warranty
| Warranty | 5 yr |