Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Tempro

Model # :WBB2138761

MPN #: TP506

Tempro Industrial 60" Remote Bulb Line Voltage Temperature Controller TP506, Heat/Cool, Nema 4X

Product Description
Tempro Industrial 60" Remote Bulb Line Voltage Temperature Controller TP506, Heat/Cool with Nema 4X Enclosure

Tempro line voltage liquid filled thermostats are enviromentally friendly. They have compact enclosures made from a variety of materials including steel, stainless steel or polycarbonate. Chose from either fixed or adjustable differentials, and a variety of sensing element designs.



PRICE
$54.95

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length10-1/2 in
Width2-9/16 in
Height3-3/16 in
Weight1 lbs
Bulb Size3/8 x 4 in
Capillary Length5 ft

Product Details

Temperature Control Range0 to 120 °F
TypeMechanical
Differential Temperature3.5 °F
StagesSingle
ColorBeige
For Use WithHeat & Cool
Switch ActionSPDT
Voltage600 / 240 / 208 / 120 / 24 V
MaterialPolymer
Manufacturers Part NumberTP506
Temperature Operating Range0 to 120 °F
BrandTempro

Warranty

Warranty1 yr

Compliance & Certifications

NEMA Rating4X
CertificationsUL, CSA