x

Take 15% off your entire order!

Offer applied at checkout

Johnson Controllers Temperature Controller A70BA-18C Coiled Capillary, SPST - Open Low, Cool Only

Johnson Controllers Temperature Controller A70BA-18C Coiled Capillary, SPST - Open Low, Cool Only

Item #: WBB475989

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $199.95

Save $10.00 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Johnson Controllers Mechanical Temperature Controller A70BA-18C Coiled Capillary, SPST - Open Low, Cool Only

The A70 single-pole and A72 two-pole mechanical controls are supplied in a wide selection of ranges to meet most application needs. See "Temperature Ranges." Models may be supplied to open a circuit on temperature increase or close a circuit on temperature increase as required. An A70 single-pole control may optionally include a separate reverse-acting auxiliary contact. Models are available with a SPDT enclosed Pennswitch.

  • BRAND Johnson Controls
  • CAPILLARY LENGTH FEET Coiled Capillary
  • BULB SIZE INCHES 1/8 X 20'
  • DIFFERENTIAL TEMPERATURE °F 5
  • TEMPERATURE CONTROL RANGE °F 15 to 55
  • VOLTAGE 240 / 120
  • NEMA RATING 1
  • STAGES Single
  • SWITCH ACTION SPST - Open Low
  • TYPE Cool Only
  • LISTING, RATING, CERTIFICATION UL Listed
  • LIMITED WARRANTY YEARS 1
  • MANUFACTURER'S PART NUMBER A70BA-18C
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Warranty

This product has a 12-month manufacturer's limited warranty for parts and a 12-month manufacturer's limited warranty for labor. Protect your purchase beyond the manufacturer's limited warranty.

Popular item in this category

Johnson Controllers Temperature Controller A28AA-29C Two Stage w/ Adjustable Interstage Differentl.

Item #: B476446

Not Yet Rated

Usually ships in 5 to 8 days

$234.95

Close

1 Product(s) Added to Cart

items ()
Checkout

Extended Service Plans

Why protect your purchase today?

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Johnson Controllers Temperature Controller A70BA-18C Coiled Capillary, SPST - Open Low, Cool Only

Johnson Controllers Temperature Controller A70BA-18C Coiled Capillary, SPST - Open Low, Cool Only

Item #: WBB475989

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant