PECO Horizontal Knob 73207, Marked °F - For PECO T155 & T167 Thermostats, Package of 10
Write a Review
|
Questions & Answers (0)
Product Description
Marked with °F, for use with PECO T155 and T167 Series thermostats only
PRICE
$71.95
1
1
Ships in 8 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 1-1/4 in |
| Depth | 3/4 in |
| Height | 1-1/4 in |
Product Details
| Temperature Control Range | 0 to 70 °F |
| Package Quantity | 10 |
| Description | Horizontal Knob 73207, Marked °F - For T155 & T167 Thermostats, Package of 10 |
| Color | White |
| Manufacturers Part Number | 73207 |
| For Use With | T155 and T167 Series Thermostats |
| Brand | Peco |
Warranty
| Warranty | 5 yr |