Features:
- ASME Tank and Safety Valves
- Aluminum Pump Design
- Start/Stop Pressure Switch Control
- Fully Enclosed Belt Guard
Weights & Dimensions
| Length | 22 in |
| Width | 26 in |
| Height | 68 in |
| Weight | 261 lbs |
| Tank Size | 60 gal |
Product Details
| Oil Type | Oil Lubricated |
| Air Dryer | No |
| Oil System | Splash Lubricated |
| Pump Drive | Belt Drive |
| Pump Material | Aluminum |
| Tank Drain Valve | Yes |
| Max PSI | 135 psi |
| Phase | 1 |
| Tank Orientation | Vertical |
| Oil Sight Glass | Yes |
| Manufacturers Part Number | 8090304281 |
| Pump Type | Single-Stage |
| Low Oil Shutoff | No |
| Brand | ABAC |
| Type | Portable |
| CFM | 12.35 CFM |
| Horsepower | 3.5 HP |
| Color | Blue |
| After Cooler | No |
| Voltage | 230 V |
| Air Filter | Yes |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | ASME |