Acclaim Jumbo Jr. One-Ply Bath Tissue Roll, 9" Dia, 2000 ft, 8 Rolls/Carton - GEP13718
Write a Review
|
Questions & Answers (0)
Product Description
Acclaim Jumbo Jr. One-Ply Bath Tissue Roll, 9" Dia, 2000 ft, 8 Rolls/Carton
Affordable choice for high-traffic areas. White, nonperforated. 9" roll diameter. Tissue Type: Toilet; Number of Plies: 1; Length: 2000 ft.
Affordable choice for high-traffic areas. White, nonperforated. 9" roll diameter. Tissue Type: Toilet; Number of Plies: 1; Length: 2000 ft.
PRICE
$79.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1000 ft |
| Width | 3-1/2 in |
| Roll Diameter | 9 in |
| Size | 9" |
| Diameter | 9 in |
Product Details
| Style | 1 Ply |
| Type | Bathroom Tissue |
| Package Quantity | 8 |
| Description | Jumbo |
| Manufacturers Part Number | GEP13718 |
| Brand | Acclaim |