- Protects specimens from spilling, splashing, or being mixed
- Simply rests on top of your specimen test tubes
- Lightweight and durable acrylic construction
- Works with ML1882 and ML1892
Marketlab Acrylic Tube Rack Cover, 4-1/4"W x 2-3/4"H, Single, Clear
Write a Review
|
Questions & Answers (0)
Product Description
Protect Your Specimens
PRICE
$79.95
1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 4-1/4 in |
| Height | 2-3/4 in |
| Size | 4-1/4"W x 2-3/4"H |
Product Details
| Type | Tube Rack Cover |
| Capacity | 13mm, 17mm Tubes |
| Material | Acrylic |
| Package Quantity | 1 |
| Color | Clear |
| Manufacturers Part Number | 7780 |
| Brand | Marketlab |