Price: $1,179.00
Customers Also Viewed
Summit's AL750BI series features built-in capable all-refrigerators designed to fit under lower ADA compliant counters. The AL752BBISSTB is conveniently sized at 32 inches high and under 24 inches wide to fit into tight spaces. It can be built into cabinetry or used freestanding, with a fully finished jet black cabinet. The stainless steel door adds easy-to-clean convenience, with our curved towel bar handle finishing the modern front. Inside, the AL752BBISSTB uses automatic defrost to lower user maintenance. Summit's unique "hidden" evaporator is set behind the rear wall to create a seamless interior. The generous storage capacity and flat door liner can accommodate large trays with dimensions of 19 1/2" x 16." A rocker switch to turn the interior light on and off is located just behind the adjustable thermostat for additional convenience. User-friendly and energy efficient, the AL752BBISSTB fits well in any setting. Match it with a frost-free SCFF55BSSTBADA freezer for a complete side-by-side set.
- BRAND Summit Appliance
- MANUFACTURERS PART NUMBER AL752BKBISSTB
- CAPACITY CUBIC FEET 5.5
- WIDTH INCHES 23-5/8
- DEPTH INCHES 23-1/2
- HEIGHT INCHES 32
- SHELF QUANTITY 3
- ADJUSTABLE SHELVES Yes
- VOLTAGE 115
- AMPS 1.3
- HERTZ 60
- COMPRESSOR WARRANTY 5 Years
- APPLICATION Commercial
- APPROVALS OR CERTIFICATIONS UL, UL-C
- PARTS/LABOR WARRANTY 1 Year
- DEFROST TYPE Automatic
- COLOR Black
- THERMOSTAT TYPE Dial
- SHELF TYPE Glass
There are no questions for this product.
This product has a 12-month manufacturer's limited warranty for parts and a 12-month manufacturer's limited warranty for labor. Protect your purchase beyond the manufacturer's limited warranty.
Popular item in this category
Summit ADA Comp Built in Undercounter Refrigerator 5.5 Cu. Ft. Black
Item #: B677906
Not Yet Rated
Usually ships in 12 to 15 days
$1,179.00

Summit ADA Comp Built in Undercounter Refrigerator 5.5 Cu. Ft. Black
$1179.0
- Product Information
- Customer Review
- Product Q&A
- Warranty