True® Undercounter Refrigerator 33 - 38°F - 60-3/8"W x 30-1/8"D, ADA Compliant
Write a Review
|
Questions & Answers (0)
Product Description
Undercounter Refrigerator, 33-38° F, (4) shelves, s/s top & sides, white aluminum interior with 300 stainless steel floor, (2) s/s doors, 3" castors, front breathing, 1/5 HP, 115v/60/1-ph, 5.1 amps, NEMA 5-15P, 34" working height, MADE IN USA.
Note: Casters are not factory installed
Note: Casters are not factory installed
PRICE
$5,205.00
1
1
Free Shipping Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 21-1/4 in |
| Depth | 14-1/4 in |
| Height | 17 in |
Product Details
| Cabinet Color Family | Gray |
| Body Color Family | Gray |
| Light | No |
| Door Type | Solid |
| Door Swing | Lift-up |
| Adjustable Shelf | No |
| Defrost | Manual |
| Defrost Type | Manual |
| Number of Shelves | 4 |
| Phase | 1 |
| Door Color Family | Gray |
| Manufacturers Part Number | TUC-60-ADA |
| Brand | True |
| Type | Undercounter Refrigerator |
| Horsepower | 1/5 HP |
| Amperage | 5.1 A |
| Hertz | 60 Hz |
| Capacity | 0.88 ft³ |
| Number of Doors | 2 |
| Voltage | 115 V |
| Thermostat Type | Digital |
Warranty
| Warranty | 5 Years Limited Manufacturer's |
Compliance & Certifications
| NEMA | 5-15P |