Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Summit Appliance

Model # :WBB1665435

MPN #: FF28LWH

Summit-Compact Refrigerator 2.37 Cu. Ft. White

Product Description
Summit FF28LWH - All-Refrigerator, Compact, Automatic Defrost, Lock, White Finish, 2.4 Cu. Ft.

Features:
  • Summit's FF28LWH is a compact automatic defrost all-refrigerator ideally sized for countertop use in offices or dorm rooms
  • Sized just under 19" wide and 25" high, the FF28LWH offers 2.4 Cu. Ft. of storage capacity in a compact footprint
  • The interior includes an adjustable wire shelf and flat door liner
  • The FF28LWH uses automatic defrost for low maintenance operation, with an adjustable mechanical thermostat conveniently located towards the front for easy access
  • The reversible door includes a factory installed lock
PRICE
$529.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width18-1/2 in
Depth17-3/4 in
Height24-1/2 in
Weight36 lbs
Inside Width Refrigerator16 in
Inside Depth Refrigerator13-1/2 in
Inside Height Refrigerator21-1/2 in

Product Details

Lock TypeYes
Door SwingRHD
Adjustable ShelfYes
Defrost TypeAutomatic
Number of Shelves1
Manufacturers Part NumberFF28LWH
Reversible DoorYes
BrandSummit Appliance
TypeRefrigerator
Shelf TypeWire
Energy Usage278.0 kWh/year
ColorWhite
Amperage1.3 A
Hertz60 Hz
Handle TypeRecessed Horizontal Handle
Capacity2.37 ft³
Voltage115 V
Thermostat TypeDial
Refrigerant TypeR134a

Warranty

Warranty5 yr

Compliance & Certifications

CertificationsETL, ETL-C