Summit Countertop Impulse Freezer, Self-Closing Door
Write a Review
|
Questions & Answers (0)
Product Description
The Summit SCFU386 is a compact merchandise display freezer specially designed for reliable cold storage and high impulse sales. This manual defrost unit comes fully featured for convenient use in commercial settings. A self-closing glass door helps to protect items from accidents, with an LED light providing an attractive presentation. Two wire shelves offer flexible storage and a factory installed lock offers security when needed. The SCFU386 is ETL-S listed to NSF-7 for commercial use.
PRICE
$1,089.00
1
1
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 23-7/16 in |
| Depth | 21-1/2 in |
| Height | 24-5/16 in |
| Weight | 83 lbs |
| Interior Height | 18 in |
| Interior Depth | 15-41/64 in |
| Interior Width | 18-3/4 in |
Product Details
| Lock Type | L (Single Key Lock) |
| Body Color Family | Gray |
| Light | Yes |
| Door Type | Glass |
| Door Swing | RHD |
| Adjustable Shelf | Yes |
| Defrost Type | Manual |
| Material | Stainless Steel, Glass |
| Number of Shelves | 2 |
| Manufacturers Part Number | SCFU386 |
| Reversible Door | No |
| Brand | Summit Appliance |
| Shelf Type | Wire |
| Color | Gray |
| Amperage | 1.5 A |
| Capacity | 3.0 ft³ |
| Door Material | Glass |
| Number of Doors | 1 |
| Voltage | 115 V AC/60 Hz V |
| Thermostat Type | Dial |
Warranty
| Warranty | 5 yr |
Compliance & Certifications
| Certifications | ETL, ETL-C |
| Electrical Safety Markings | ETL |