Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Summit Appliance

Model # :WBB1926542

MPN #: FF64BSS

Summit Undercounter Built In-Freestanding Refrigerator 4.6 Cu. Ft. Black/Stainless Steel

Product Description
Summit FF64BSS - Built-in Undercounter All-Refrigerator, SS, 4.6 Cu. Ft, 23-1/2" x 23-5/8" x 34"

Summit's FF64B Series brings quality and convenience under the counter with a fully featured lineup of built-in all-refrigerators.

Sized with a convenient 24" footprint, the FF64BSS refrigerator can be used built-in or freestanding. It has a black cabinet with a sealed back. The reversible stainless steel door includes a factory installed lock and a professional style handle.

Inside, the FF64BSS utilizes frost-free operation with fan-forced cooling to ensure low maintenance and even temperature distribution. Recessed LED lighting offers an attractive yet efficient look. The digital thermostat makes it easy to manage the interior temperature. This unit includes adjustable glass shelves for flexible and spill-proof storage. The floor is specially slotted to hold bottles in place. Additional features include an open door alarm, high temperature alarm, and Sabbath mode setting that lets you disable some of the electrical elements during periods of observance.

The FF64BSS refrigerator is ETL-S listed to NSF-7 commercial standards. With its deluxe style and user-friendly features, this unit is the perfect choice for home or commercial kitchens. For a matching frost-free all-freezer, see the SCFF53BSS.

Features:
  • Flexible design allows built-in or freestanding use in 24" wide spaces
  • Stainless steel door offers a professional look
  • Recessed LED lighting offers attractive presentation of stored products
  • Factory installed lock provides security you can count on
  • Easy temperature management with a digital thermostat
PRICE
$1,649.00

1
1
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width23-5/8 in
Depth23-1/2 in
Height34 in
Weight95 lbs
Freon0.99 oz
Exterior Depth With Handle25-3/8 in
Inside Width Refrigerator19-1/4 in
Inside Depth Refrigerator16 in
Depth With Door at 90°45-5/8 in
Inside Height Refrigerator24 in

Product Details

Lock TypeKey (Extra keys available)
Body Color FamilyBlack
Wine Bottle HolderNo
LightYes
Door SwingRHD
Adjustable ShelfYes
Defrost TypeFrost-Free
Number of Shelves3
Manufacturers Part NumberFF64BSS
Reversible DoorYes
BrandSummit Appliance
Shelf TypeGlass
SanitationETL-S
Energy Usage250.0 kWh/year
Amperage0.8 A
Hertz60 Hz
Capacity4.6 ft³
Door MaterialStainless Steel
Voltage115VAC V
Thermostat TypeDigital
Refrigerant TypeR600a

Warranty

Warranty5 yr

Compliance & Certifications

CertificationsETL, ETL-C