True® Reach In Refrigerator 33 Cu. Ft. White
Write a Review
|
Questions & Answers (0)
Product Description
Refrigerator, Reach-in, two-section, (6) shelves, stainless steel front & aluminum ends exterior, white aluminum, stainless steel floor interior, (2) Stainless Steel solid sliding doors, incandescent light, dial thermometer, standard on legs, 1/2HP, 115 Volts/60/1-ph.
Note: Casters are not factory installed
Note: Casters are not factory installed
PRICE
$7,719.00
1
1
Free Shipping Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 39-1/2 in |
| Depth | 29-5/8 in |
| Height | 78-3/8 in |
Product Details
| Body Color Family | White |
| Light | Yes |
| Door Swing | RHD |
| Adjustable Shelf | Yes |
| Defrost Type | Automatic |
| Reversible | Yes |
| Number of Shelves | 6 |
| Manufacturers Part Number | TSD-33-HC |
| Brand | True |
| Shelf Type | Glass |
| Horsepower | 1/2 HP |
| Color | White |
| Amperage | 1.3 A |
| Hertz | 60 Hz |
| Handle Type | Thin |
| Capacity | 33 ft³ |
| Voltage | 115 V |
| Number of Doors | 2 |
| Description | Reach In Refrigerator |
| Thermostat Type | Dial |
Warranty
| Warranty | 5 yr |
Compliance & Certifications
| Certifications | UL |